(0)

Z-TRAUQ INC #3045SH-600:5A

Current Metering Transformer 600:5A

SKU: 40013198999
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Current Metering Transformer
Current Ratio - Amps: 600:5A
Application: Ammeters, Wattmeters and Relays
BIL kV: 10
Rating Factor: 1
Window Size - in: 3.00 in. Dia.
Manufacturer Series: 3045SH
Description
Metering Current Transformers, 600V: Type - Current Metering Transformer; Current Ratio - Amps - 600:5A; Application - Ammeters, Wattmeters and Relays; BIL kV - 10.0 BIL kV; Rating Factor - 1; Window Size - in - 3.00 in. Dia.; Additional Information - VA Burden at 60Hz: 10VA, Accuracy: +/-1.0 Percent; Manufacturer Series - 3045SH
Additional Info: VA Burden at 60Hz: 10VA, Accuracy: +/-1.0 Percent