Menu Search

Z-TRAUQ INC #3P2035-600

Current Metering Transformer

SKU #40013100023
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Current Metering Transformer
Rating Factor: 1
Window Size: Dia.: 2.1 in.

Metering Current Transformers, 600V: Type - Current Metering Transformer; Rating Factor - 1; Window Size - in - 2.10 in. Dia.; Additional Information - 600A Primary Current, VA Burden at 60Hz: 12.5VA, Accuracy: +/-1.0 Percent

Additional Info: 600A Primary Current, VA Burden at 60Hz: 12.5VA, Accuracy: +/-1.0 Percent