Menu Search
EATON #8-T-65-4848PM-402

Elapsed Time Panel Meter 8 Digit Hours

SKU # 78668511465
RoHS Compliant
Type: Elapsed Time Panel Meter
Measurement Application: UV Lamps, Display Panels in Cars
Indication Scale: Hours
Display Type: 8 Digit
Reset: No Reset
Operating Voltage: 10-30VDC
Enclosure Rating: IP65
Enclosure Material: Plastic
Operating Temperature: -5 to 122 deg F(-15 to 50 deg C)
Face Dimensions: 1.89 in. x 1.89 in. (48 x 48mm)
Mounting Depth: 0.06 in. (1.58mm)

Meters - Elapsed Time: Type - Elapsed Time Panel Meter; Measurement Application - UV Lamps, Display Panels in Cars; Indication Scale - Hours; Display Type - 8 Digit; Reset - No Reset; Operating Voltage - 10-30VDC; Enclosure Rating - IP65; Enclosure Material - Plastic; Operating Temperature - -5 to 122 deg F(-15 to 50 deg C); Face Dimensions - 1.89 in. x 1.89 in. (48 x 48mm); Mounting Depth - 0.06 in. (1.58mm); Additional Information - Wire Size: 14 AWG

Additional Info: Wire Size: 14 AWG