Menu Search
MERSEN #30322R

Class CC Standard Block 30A 2P

SKU # 78200175040
Block Type: Standard
Fuse Type: Class CC
Rating - Volts: 600V AC
Rating - Amps: 30
Poles: 2P
Wire Connector: Pressure Plate
Wire Size: 10 Cu
Fuse Clip: Spring Clip
Base Material: Polycarbonate