Menu Search
MERSEN #30323R

Class CC Standard Block 30A 3P

SKU # 78200166356
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Standard
Fuse Type: Class CC
Rating - Volts: 600V AC
Rating - Amps: 30
Poles: 3P
Wire Connector: Pressure Plate
Wire Size: 10 Cu
Fuse Clip: Spring Clip
Base Material: Polycarbonate