You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MERSEN #30311

Midget Standard Block 30A 1P

SKU # 78200175787
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Standard
Fuse Type: Midget
Rating - Volts: 600V AC
Rating - Amps: 30
Poles: 1P
Wire Connector: Screw
Wire Size: 10 Cu
Fuse Clip: Spring Clip
Base Material: Polycarbonate