Menu Search
MERSEN #30312

Midget Standard Block 30A 2P

SKU # 78200175788
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Standard
Fuse Type: Midget
Rating - Volts: 600V AC
Rating - Amps: 30
Poles: 2P
Wire Connector: Screw
Wire Size: 10 Cu
Fuse Clip: Spring Clip
Base Material: Polycarbonate