Menu Search
EATON BUSSMANN SERIES #KTK-R-1-1/2

Limitron Fuse, Midget Class CC Rejection; Fast Acting; 600V AC; 1-1/2A

SKU # 05171242059 Manufacturer Series: KTK-R
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 1-1/2A
Fuse Type/​Class: Midget Class CC Rejection
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule