Menu Search

EATON BUSSMANN SERIES #KTK-10

Limitron Fuse, Midget Standard; Fast Acting; 600V AC; 10A

SKU: 05171242018
Manufacturer Series: KTK
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Fuse Type/Class: Midget Standard
Characteristics: Fast Acting
Interrupting Rating: 100kA IR
Voltage - AC: 600V AC
Amps: 10A
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule