Menu Search
EATON BUSSMANN SERIES #KTK-6

Limitron Fuse, Midget Standard; Fast Acting; 600V AC; 6A

SKU # 05171242016 Manufacturer Series: KTK
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 6A
Diameter: 0.406 in.
Fuse Type/​Class: Midget Standard
Characteristics: Fast Acting
Interrupting Rating: 100kA IR
Voltage - AC: 600V AC
Length Overall: 1.5 in.
Connection: Ferrule