Menu Search
EATON BUSSMANN SERIES #FNM-20

Fusetron Fuse, Midget Standard; Time Delay; 32V AC; 20A

SKU # 05171252200 Manufacturer Series: FNM
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 20A
Voltage - AC: 32V AC
Fuse Type/​Class: Midget Standard
Characteristics: Time Delay
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule