You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, April 4th between 7:30 AM to 10:30 AM EST. Intermittent outages may occur.

Menu Search
EATON BUSSMANN SERIES #LP-CC-1-1/8

Low-Peak™ Fuse, Midget; Time-Delay; Class CC; 600Vac; Ferrule; 1-1/8A

SKU # 05171218044 Manufacturer Series: LP-CC
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 1-1/8A
Voltage - DC: 300V DC
Length Overall: 1.5 in. (38mm)
Diameter: 0.406 in. (10mm)
Fuse Type/​Class: Midget Class CC Rejection
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Connection: Ferrule