Menu Search
EATON BUSSMANN SERIES #FNQ-R-1-3/10

Limitron™ Fuse, Rejection; Class CC; Time Delay; 600V; Ferrule; 1-3/10A

SKU # 05171214704 Manufacturer Series: FNQ
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 1-3/10A
Interrupting Rating: 200kA IR
Fuse Type/​Class: Rejection, Class CC
Characteristics: Time Delay
Voltage - AC: 600V AC
Length Overall: 1.5 in.
Diameter: 0.41 in.
Connection: Ferrule