Menu Search
EATON BUSSMANN SERIES #FNM-10

Fusetron™ Fuse, Midget Standard; Time Delay; 250V AC; 10A

SKU # 05171252100 Manufacturer Series: FNM
View more versions of this product
Amps: 10A
Interrupting Rating: 200A IR
Voltage: 250V AC
Fuse Type/​Class: Midget Standard
Characteristics: Time Delay
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule

Additional Info: Additional Interrupting Rating: 10kA IR at 125VAC.