Menu Search
EATON BUSSMANN SERIES #FNQ-2-1/2

Fuse, Supplemental; Class CC; Time Delay; 500V; Ferrule; 2-1/2A

SKU # 05171278626 Manufacturer Series: FNQ
RoHS Compliant
View more versions of this product
Amps: 2-1/2A
Fuse Type/​Class: Supplemental, Class CC
Characteristics: Time Delay
Interrupting Rating: 10kA IR
Voltage: 500V AC
Length Overall: 1.5 in.
Diameter: 0.41 in.
Connection: Ferrule