Menu Search
LITTELFUSE #KLK001

Fuse, Midget Class CC Rejection; Fast Acting; 600V AC; 1A

SKU # 07945825031 Manufacturer Series: KLK
Warning – California Prop 65
Fuse Type/​Class: Midget Class CC Rejection
Characteristics: Fast Acting
Interrupting Rating: 100kA IR
Voltage: 600V AC / 500V DC
Amps: 1A
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule

L-F KLK001

Additional Info: Application: Street Light, Computers

Warning – California Prop 65

WARNING: This product can expose you to chemicals including nickel, which is known to the State of California to cause cancer.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.