Menu Search

LITTELFUSE #CCMR-2

Fuse, Midget Class CC Rejection; Time Delay; 600V AC; 2A

SKU: 07945899944
Manufacturer Series: CCMR
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Fuse Type/Class: Midget Class CC Rejection
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 250V DC
Amps: 2A
Length Overall: 1.5 in.
Diameter: 0.410 in.
Connection: Ferrule
Additional Info: Application: Short Circuit Protection for Motor Branch Circuits