Menu Search
LITTELFUSE #CCMR-1

POWR-PRO® Fuse, Class CC; Time Delay; Dual Element; 600V AC; 1A

SKU # 07945899943 Manufacturer Series: CCMR
RoHS Compliant
Amps: 1A
Voltage: 600V AC / 250V DC
Length Overall: 1.5 in.
Diameter: 0.41 in.
Connection: Ferrule
Fuse Type/​Class: Class CC
Characteristics: Time Delay, Dual Element, Current Limiting
Interrupting Rating: 200kA IR AC, 20kA IR DC
Voltage: 600V AC / 250V DC
Indicators: No