Menu Search
MERSEN #OTM30

Fuse, Midget Standard; Fast Acting; 250V AC; 30A

SKU # 78200170515 Manufacturer Series: OTM
View more versions of this product
Amps: 30A
Fuse Type/​Class: Midget Standard
Characteristics: Fast Acting
Interrupting Rating: 10kA IR
Voltage: 250V AC
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule