The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
MERSEN #ATMR1/10

Amp-Trap® Fuse, Midget Class CC Rejection; Fast Acting; 600V AC; 1/10A

SKU # 78200190336 Manufacturer Series: ATMR
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 1/10A
Fuse Type/​Class: Midget Class CC Rejection
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule