You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on October 16th starting at 9 PM. Intermittent outages may occur.

Menu Search
MERSEN #ATMR4

Amp-TrapĀ® Fuse, Midget Class CC Rejection; Fast Acting; 600V AC; 4A

SKU # 78200190388 Manufacturer Series: ATMR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 4A
Fuse Type/​Class: Midget Class CC Rejection
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule