Menu Search

MERSEN #ATM30

Amp-TrapĀ® Fuse, Midget Standard; Fast Acting; 600V AC; 30A

SKU: 78200190073
Manufacturer Series: ATM
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Fuse Type/Class: Midget Standard
Characteristics: Fast Acting
Interrupting Rating: 100kA IR
Voltage - AC: 600V AC
Voltage - DC: 500V DC
Amps: 30A
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule