You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MERSEN #ATM15

Amp-TrapĀ® Fuse, Midget Standard; Fast Acting; 600V AC; 15A

SKU # 78200190069 Manufacturer Series: ATM
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 15A
Fuse Type/​Class: Midget Standard
Characteristics: Fast Acting
Interrupting Rating: 100kA IR
Voltage - AC: 600V AC
Voltage - DC: 500V DC
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule