The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
MERSEN #TRM3

Tri-Onic Fuse, Midget Standard; Time Delay; 250V AC; 3A

SKU # 78200174336 Manufacturer Series: TRM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 3A
Fuse Type/​Class: Midget Standard
Characteristics: Time Delay
Interrupting Rating: 10kA IR
Voltage - AC: 250V AC
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule