Menu Search
MERSEN #TRM6

Tri-Onic Fuse, Midget Standard; Time Delay; 250V AC; 6A

SKU # 78200174648 Manufacturer Series: TRM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 6A
Fuse Type/​Class: Midget Standard
Characteristics: Time Delay
Interrupting Rating: 10kA IR
Voltage - AC: 250V AC
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule