Menu Search
Electrical and Power Distribution Fuses Fuses Small Dimension Midget Fuses Tri-OnicĀ® Fuse, Midget Standard; Time Delay; 250V AC

MERSEN

Tri-OnicĀ® Fuse, Midget Standard; Time Delay; 250V AC

(2 Product Options) Manufacturer Series: TRM
  • Fuse Type/Class: Midget Standard
  • Characteristics: Time Delay
  • Interrupting Rating: 10kA IR
  • Voltage: 250V AC
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Fuse Type/​Class: Midget Standard
Characteristics: Time Delay
Interrupting Rating: 10kA IR
Voltage: 250V AC
Length Overall: 1.5 in.
Diameter: 13/32 in.
Connection: Ferrule

Twelve-second time delay at 200% rating to provide supplemental protection of small motors, small transformers and other high inrush loads plus many other 250V applications.