Menu Search
MERSEN #ATQR6/10

Amp-Trap 2000® Fuse, Rejection; Class CC; Time Delay; 600V AC; Ferrule; 6/10A

SKU # 78200190634 Manufacturer Series: ATQR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 6/10A
Fuse Type/​Class: Rejection, Class CC
Characteristics: Time Delay
Interrupting Rating: 200kA IR AC, 100 kA IR DC
Voltage - AC: 600V AC
Length Overall: 1.5 in.
Diameter: 0.41 in.
Connection: Ferrule