Menu Search

MERSEN #ATDR6

Amp-Trap 2000® Fuse; Time Delay; Class CC; 600Vac; Ferrule; 6A

SKU: 78200190103
Manufacturer Series: ATDR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Fuse Type/Class: Class CC
Characteristics: Time Delay
Interrupting Rating: 200kA IR AC, 100kA IR DC
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Amps: 6A
Length Overall: 1.5 in.
Diameter: 0.41 in.
Connection: Ferrule