Menu Search
MERSEN #ATQR20

Amp-Trap 2000® Fuse, Time Delay; Class CC; 600Vac; Ferrule; 20A

SKU # 78200190470 Manufacturer Series: ATQR
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 20A
Voltage - DC: 300 Vdc
Fuse Type/​Class: Rejection, Class CC
Characteristics: Time Delay
Interrupting Rating: 200kA IR AC, 100 kA IR DC
Voltage - AC: 600 Vac
Length Overall: 1.5 in. (38.1mm)
Diameter: 0.41 in. (10.4mm)
Connection: Ferrule
Indicators: None

Current-limiting. Rejection-style design prevents replacement errors. Fiberglass body provides dimensional stability in harsh industrial settings.