The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
MERSEN #ATQR1/4

Amp-Trap 2000® Fuse, Time Delay; Class CC; 600Vac; Ferrule; 1/4A

SKU # 78200190630 Manufacturer Series: ATQR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 1/4A
Voltage - DC: n/a
Fuse Type/​Class: Rejection, Class CC
Characteristics: Time Delay
Interrupting Rating: 200kA IR AC, 100 kA IR DC
Voltage - AC: 600 Vac
Length Overall: 1.5 in. (38.1mm)
Diameter: 0.41 in. (10.4mm)
Connection: Ferrule
Indicators: None

Current-limiting. Rejection-style design prevents replacement errors. Fiberglass body provides dimensional stability in harsh industrial settings.