You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON BUSSMANN SERIES #CHCC1DU

Class CC Modular Fuse Safety Touch Holder 30A 1P

SKU # 05171236265 Manufacturer Series: CH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Holder Type: Modular Fuse Safety Touch
Fuse: Class CC
Voltage: 600V AC
Amps: 30A
Poles: 1P
Mount: DIN Rail 35mm
AWG Line: (1)18-8
AWG Load: (1)18-8
Material: Polyester

Midget and CL-CC Fuses: Holder Type - Modular Fuse Safety Touch; Fuse - Class CC; Voltage - 600VAC; Amps - 30; Poles - 1P; Mount - Din Rail 35mm; AWG Line - 118-8; AWG Load - 118-8; Material - Polyester; Additional Information - 600VDC Rated. Material UL 90-VO Rated; Manufacturer Series - CH

Additional Info: 600VDC Rated. Material UL 90-VO Rated