You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ENTRELEC #E91/30CC

Fuse Holder, Class CC 10.4 x 38.0 mm, 600VAC/DC, 30A, 1P

SKU # 80432589670 Manufacturer Series: E90CC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Holder Type: Fuse
Fuse: Class CC 10.4 x 38.0 mm
Voltage: 600V AC/DC
Amps: 30A
Poles: 1P
Mount: DIN Rail
AWG Line: 16-10 AWG Sol, 16-3 AWG Str
AWG Load: 16-10 AWG Sol, 16-3 AWG Str
Material: Thermoplastic