Menu Search
ENTRELEC #E91/32S

Fuse Switch Disconnector, 690VAC, 32A, 1P, Din Rail Mount, Midget

SKU # 80432561214 Manufacturer Series: E90
Holder Type: Modular Fuse
Fuse: Midget
Voltage: 690V AC
Amps: 32A
Poles: 1P
Mount: DIN Rail
Material: Polyamide 6, Glass Fibre

Midget and CL-CC Fuse Holders: Holder Type - Modular Fuse; Fuse - Midget; Voltage - 690VAC; Amps - 32; Poles - 1P; Mount - Din Rail; Material - Polyamide 6, Glass Fibre; Additional Information - Protection Degree: IP20, Galvanized Steel Terminals, Silver Plated Copper Clips, Stainless Steel Clip Spring; Manufacturer Series - E90

Additional Info: Protection Degree: IP20, Galvanized Steel Terminals, Silver Plated Copper Clips, Stainless Steel Clip Spring