MERSEN #U71008

Class IEC Cylindrical 22x58mm Semiconductor Fuse Holder 100A 3P

SKU: 78200132364
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Holder Type: Semiconductor Fuse
Fuse: Class IEC Cylindrical 22x58mm
Voltage: 750V AC
Amps: 100A
Poles: 3P
Mount: DIN Rail
Terminal Type: Screw
Material: GFPC
Manufacturer Series: U710
Midget and CL-CC Fuse Holders: Holder Type - Semiconductor Fuse; Fuse - Class IEC Cylindrical 22x58mm; Voltage - 750VAC; Amps - 100; Poles - 3P; Mount - DIN Rail; Terminal Type - Screw; Material - GFPC; Manufacturer Series - U710