Menu Search
MERSEN #USCC3IN

Ferraz Shawmut® Fuse Holder, Class CC, 600 VAC/DC, 30 A, 4P, Polyamide

SKU # 78200182992 Manufacturer Series: USCC
RoHS Compliant
Holder Type: Industrial Modular Fuse
Fuse: Class CC
Voltage: 600V AC/DC
Amps: 30A
Poles: 4P
Mount: DIN Rail
Terminal Type: Pressure Plate
AWG Line: 14 to 6 AWG
Material: Polyamide

IP20 Finger-Safe Optional visual blown fuse indication DIN-rail mounting Compact footprint Quick, tool-free, easy fuse change outs