Menu Search
MERSEN #FEB-11-11-BA

Ferraz Shawmut® Fuse Holder, Midget, 600VAC, 30A, 2P, Polyethylene

SKU # 78200130069 Manufacturer Series: Series FEB
Holder Type: Fuse Holder
Fuse: Midget
Voltage: 600V AC
Amps: 30A
Poles: 2P
Mount: In-Line Mount
Terminal Type: Copper Crimp
AWG Line: (1) 12-8 AWG Solid/Stranded, (2) 14-12 AWG Solid/Stranded
AWG Load: (1) 12-8 AWG Solid/Stranded, (2) 14-12 AWG Solid/Stranded
Material: Polyethylene

MFZ FEB-11-11-BA 600V-1P-FUSE-HLDR