Menu Search
MERSEN #GPM-B

Midget 13/32 inx1-1/2 in Panel Mount Fuse Holder 30A 1P

SKU # 78200176019 Manufacturer Series: GPM
Holder Type: Panel Mount Fuse
Fuse: Midget 13/32 inx1-1/2 in
Voltage: 600V AC
Amps: 30A
Poles: 1P
Mount: Panel Hole
Terminal Type: Quick Connect

Midget and CL-CC Fuse Holders: Holder Type - Panel Mount Fuse; Fuse - Midget 13/32 inx1-1/2 in; Voltage - 600VAC; Amps - 30; Poles - 1P; Mount - Panel Hole; Terminal Type - Quick Connect; Additional Information - Bayonet Knob. 1/4" Quick Connect; Manufacturer Series - GPM

Additional Info: Bayonet Knob. 1/4" Quick Connect