You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MERSEN #FEB-11-11

Midget In-Line Fuse Holder 30A 1P

SKU # 78200130068 Manufacturer Series: FEB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Holder Type: In-Line Fuse
Fuse: Midget
Voltage: 600V AC
Amps: 30A
Poles: 1P
Terminal Type: Crimp, Copper
AWG Line: (1)12-8, (2)14-12
AWG Load: (1)12-8, (2)14-12

Midget and CL-CC Fuse Holders: Holder Type - In-Line Fuse; Fuse - Midget; Voltage - 600VAC; Amps - 30; Poles - 1P; Terminal Type - Crimp, Copper; AWG Line - (1)12-8, (2)14-12; AWG Load - (1)12-8, (2)14-12; Manufacturer Series - FEB