Menu Search
MERSEN #USCC1

UltraSafe Midget and Class CC Modular Fuse Safety Touch Holder 30A 1P

SKU # 78200182986
Holder Type: Modular Fuse Safety Touch
Fuse: Midget and Class CC
Voltage: 600V AC
Amps: 30A
Poles: 1P
Mount: DIN Rail 35mm
Terminal Type: Pressure Plate
AWG Line: (1)14-6
AWG Load: (1)14-6
Material: Polyamide