Thomas and BettsĀ®
Midget and Class CC In-Line Breakaway Fuse Holder 30A 1P
SKU
#
78621046685
Manufacturer Series:
65U
Specifications
Holder Type:
In-Line Breakaway Fuse
Fuse:
Midget and Class CC
Voltage:
600V AC
Amps:
30A
Poles:
1P
Description
Midget and CL-CC Fuse Holders: Holder Type - In-Line Breakaway Fuse; Fuse - Midget and Class CC; Voltage - 600VAC; Amps - 30; Poles - 1P; Manufacturer Series - 65U