Menu Search
Midget and CL-CC Fuse Holders Midget and Class CC In-Line Breakaway Fuse Holder 30A 2P
THOMAS & BETTS #D65U

Midget and Class CC In-Line Breakaway Fuse Holder 30A 2P

SKU # 78621007695 Manufacturer Series: 65U
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Holder Type: In-Line Breakaway Fuse
Fuse: Midget and Class CC
Voltage: 600V AC
Amps: 30A
Poles: 2P
Terminal Type: Crimp, Copper
AWG Line: (1)14-6
AWG Load: (1)14-6

Midget and CL-CC Fuse Holders: Holder Type - In-Line Breakaway Fuse; Fuse - Midget and Class CC; Voltage - 600VAC; Amps - 30; Poles - 2P; Terminal Type - Crimp, Copper; AWG Line - (1)14-6; AWG Load - (1)14-6; Additional Information - Waterproof; Manufacturer Series - 65U

Additional Info: Waterproof