Menu Search
EATON #P60G11S10P

Cutler-Hammer® Mini Power Center, 10 kVA, 600 VAC Primary, 1 PH

SKU # 78668014053
Transformer Type: Mini Power Center
KVA: 10 kVA
Volts, Primary: 600 VAC
Volts, Secondary: 120/240 VAC
Phase: 1
Primary Main Breaker: FDB2040
Secondary Main Breaker: BR250
Feeder Breaker Poles Max: 12/6
Amps Max: 40 A
Enclosure: NEMA 3R
Taps: (2) -5%
Dimensions: HxWxD: 38-1/8 x 13-1/2 x 11-7/8 in.