Menu Search
EATON #P60G11S15P

Cutler-Hammer® Mini-Power Center, 15 KVA, 600V Primary, 1 Ph, 60A

SKU # 78668014055
Transformer Type: Mini-Power Center
KVA: 15 KVA
Volts, Primary: 600V
Volts, Secondary: 120/240V
Phase: 1
Primary Main Breaker: FDB2060
Secondary Main Breaker: BR270
Feeder Breaker Poles Max: 20P Max
Amps Max: 60A
Enclosure: NEMA 3R
Taps: (2) 5 Percent FCBN
Dimensions: HxWxD: 37.5 x 13.1 x 11.6 in. (953 x 333 x 295mm)

CHX P60G11S15P 15KVA-MINI-POWER-C