Menu Search
EATON BUSSMANN SERIES #ATC-20

Fuse, Miniature Auto Blade; Fast Acting; 20A

SKU # 05171270326 Manufacturer Series: ATC
View more versions of this product
Amps: 20A
Fuse Type: Miniature Auto Blade Type
Characteristics: Fast Acting
Voltage: 32V DC
Interrupting Rating: 1000A IR

Additional Info: Color: Yellow