Menu Search

LITTELFUSE #ATO020

Fuse, Miniature Auto Blade; Fast Acting; 20A

SKU: 07945800549
Manufacturer Series: ATO
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Fuse Type: Miniature Auto Blade
Characteristics: Fast Acting
Voltage: 32V AC/DC
Amps: 20A
Interrupting Rating: 1000A
Length Overall: 0.75 in.
Additional Info: Thermoplastic Housing, Color: Yellow, Package Type: Boxed