Menu Search
MERSEN #ATC25

Fuse, Miniature Auto Blade; Fast Acting; 25A

SKU # 06893842766 Manufacturer Series: ATC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type: Miniature Auto Blade
Characteristics: Fast Acting
Voltage: 32V DC
Amps: 25A
Interrupting Rating: 1000A

Additional Info: Plastic Body