Menu Search
MERSEN #ATC30

Fuse, Miniature Auto Blade; Fast Acting; 30A

SKU # 06893842767 Manufacturer Series: ATC
RoHS Compliant
Fuse Type: Miniature Auto Blade
Characteristics: Fast Acting
Voltage: 32V DC
Amps: 30A
Interrupting Rating: 1000A

Additional Info: Plastic Body