Menu Search
MERSEN #ATC5

Fuse, Miniature Auto Blade; Fast Acting; 5A

SKU # 06893886307 Manufacturer Series: ATC
Fuse Type: Miniature Auto Blade
Characteristics: Fast Acting
Voltage: 32V DC
Amps: 5A
Interrupting Rating: 1000A

Additional Info: Plastic Body