You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON BUSSMANN SERIES #HHJ-B

Miniature 1/4 inx1-1/4 in In-Line Fuse Holder 20A

SKU # 05171274012 Manufacturer Series: HH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Holder Type: In-Line Fuse
Fuse: Miniature 1/4 inx1-1/4 in
Voltage: 32V
Amps: 20A

Miniature Fuse Holders: Holder Type - In-Line Fuse; Fuse - Miniature 1/4 inx1-1/4 in; Voltage - 32V; Amps - 20; Additional Information - Accepts #12 to #16 Wire; Manufacturer Series - HH

Additional Info: Accepts #12 to #16 Wire