Menu Search
EATON BUSSMANN SERIES #NSD6

Fuse, Cartridge; 550V AC; 80kA IR; 6A

SKU # 05171284035 Manufacturer Series: NSD
RoHS Compliant
Fuse Type: Cartridge Fuse
Voltage: 550V AC
Amps: 6A
Interrupting Rating: 80kA IR
Length Overall: 2.343 in.
Diameter: 0.543 in.
Connection: Knife Blade Offset